Hand Held Remote Control System for F905 LED Ceiling Fan
AireControl® Hand Held Remote Control System for F905 LED Ceiling Fan
Frequently Purchased Together
Product Details
- Replacement remote control for these particular fans
- 6-Speed Reversing Remote Control for Select MinkaAire Ceiling Fans
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- F905
- CSA Certified:
- No
- Collection:
- AireControl®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 5-1/2 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 2-1/2 in
- Indoor Outdoor:
- Indoor
- Length:
- 5-1/2 in
- Material:
- Plastic
- Material Type:
- ABS
- Product Type:
- Remote Control
- UL Listed:
- No
- Weight:
- 0.198 lb
- Width:
- 1-1/2 in