62 in. 5-Blade Indoor Ceiling Fan in Liquid Nickel
Artemis™ XL5 62 in. 5-Blade Indoor Ceiling Fan in Liquid Nickel
Frequently Purchased Together
Product Details
Product Details
- Limited lifetime warranty
- DC 172 x 25 mm motor
Specifications
- AMP:
- 0.54
- Blade Pitch:
- Variable
- Blade Span:
- 62 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 9160.33 ft3/min
- Collection:
- Artemis™ XL5
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Liquid Nickel
- Color Temperature:
- 3000
- Control Type:
- Remote
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched Opal
- Height:
- 13-3/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 1250
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Number Of Hours:
- 30000 h
- Number of Blades:
- 5
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- RPM:
- 100
- UL Listed:
- No
- Watts:
- 39.36 W