14-1/4 in. 4-Light Semi-Flushmount Ceiling Fixture in Polished Nickel

You last purchased this on
 
Minka Lavery

Audrey’s Point 14-1/4 in. 4-Light Semi-Flushmount Ceiling Fixture in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Minka Lavery

Audrey’s Point 14-1/4 in. 4-Light Semi-Flushmount Ceiling Fixture in Polished Nickel

  • Fast #
  • Part #M3296613
  • Item #7182821
  • Manufacturer Part #3296-613
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Clear
  • Requires four 60W candelabra base bulbs
  • Polished Nickel
  • Dimensions: 17-1/4" W x 14-1/4" H
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Audrey’s Point
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear
Height:
14-1/4 in
Indoor Outdoor:
Indoor
Installation Type:
Semi-flush Mount
Length:
17-1/4 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10.5
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Traditional
Material:
Steel
Number of Lights:
4
Power Source:
Electric
UL Listed:
No
Watts:
60 W
Width:
17-1/4 in