29W 3-Blade Ceiling Fan with 60 in. Blade Span and 1-Light in Brushed Nickel
Aviation 29W 3-Blade Ceiling Fan with 60 in. Blade Span and 1-Light in Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3-Blades 60" Sweep
- Variable Blade Pitch
- Aviation Brushed Nickel/Medium Maple Ceiling Fan with LED Light
- Hand Held Remote Control System (Incl.)
- 955 Delivered Lumens Output
- Maximum CFM 5159
- An integrated 15W LED
- 6" Downrod
- Limited lifetime warranty
Specifications
- AMP:
- 0.081, 0.457
- Blade Span:
- 60 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5159 ft3/min
- Ceiling Fan Blade Finish:
- Medium Maple
- Collection:
- Aviation
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 3/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- White
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 1220
- Material:
- Plastic
- Material Type:
- Acrylic, ABS
- Number of Blades:
- 3
- Number of Lights:
- 1
- UL Listed:
- No
- Watts:
- 29 W