60 in. 26.67W 1-Light Ceiling Fan in Brushed Nickel

You last purchased this on
 
Minka Aire

Aviation 60 in. 26.67W 1-Light Ceiling Fan in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Minka Aire

Aviation 60 in. 26.67W 1-Light Ceiling Fan in Brushed Nickel

  • Fast #
  • Part #MF853BNAMP
  • Item #7884556
  • Manufacturer Part #F853-BN/AMP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

AMP:
0.452
Blade Span:
60 in
CFM:
5094 ft3/min
Ceiling Fan Blade Finish:
Ash Maple
Collection:
Aviation
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Control Type:
Remote
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
11-1/2 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Material:
Plastic
Material Type:
ABS
Number of Blades:
3
Number of Lights:
1
RPM:
118
Type:
MF853BNAMP
UL Listed:
No
Volts:
120V
Watts:
26.67 W
Width:
60 in