Aviation 60 in. 29W 5159 cfm 3-Blade Ceiling Fan with LED Light in Brushed Nickel

Part #MF853LBNWH  |  Item #7340910  |  Manufacturer Part #F853L-BN/WH

$659.95 EACH

Color/Finish: Brushed Nickel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Aviation Brushed Nickel/White Ceiling Fan with LED Light
  • 3-Blades 60" Sweep
  • Variable Blade Pitch
  • 6" Downrod
  • An integrated 15W LED
  • 955 Delivered Lumens Output
  • Maximum CFM 5159
  • Hand Held Remote Control System (Incl.)
  • Limited lifetime warranty

Documents

Specifications

AMP: 0.457

Blade Finish: White

Blade Pitch: Variable

Blade Span: 60 in

Bulb Type: LED

CEC Compliant: For Sale in CA

CFM: 5159

Collection: Aviation

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Color Rendering Index CRI : 83

Color Temperature: 3000

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Fan Speeds: 6

Glass Type: White

Height: 15-1/4 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Lighting Direction: Down Lighting

Lumens: 1220

Material: Plastic

Material Type: ABS

Number Of Blades: 3

Number Of Lights: 1

RPM: 125

UL Listed: No

Watts: 29

Weight: 16.08