This product requires certification to purchase.

60 in. 6-Blade Indoor Smart 5CCT Integrated LED Ceiling Fan in Heritage Brass/Coal

Minka Aire

Brenix 60 in. 6-Blade Indoor Smart 5CCT Integrated LED Ceiling Fan in Heritage Brass/Coal

  • Fast #
  • Part #MF773LHBRCL
  • Item #12284487
  • Manufacturer Part #F773L-HBR/CL
3.1 out of 5 Customer Rating
Brand image
Minka Aire

Brenix 60 in. 6-Blade Indoor Smart 5CCT Integrated LED Ceiling Fan in Heritage Brass/Coal

  • Fast #
  • Part #MF773LHBRCL
  • Item #12284487
  • Manufacturer Part #F773L-HBR/CL
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Heritage Brass, Coal Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Includes (3) ABS blades: Brushed Nickel finish - Coal finish blades, Dark Bronze finish - White Oak blades, Heritage Brass finish - Coal blades, Heritage Brass finish - Dark Oak blades
  • Brushed Nickel finish - Coal finish blades
  • Dark Bronze finish - White Oak blades
  • Heritage Brass finish - Coal blades
  • Heritage Brass finish - Dark Oak blades
  • Includes: Remote Control (RC1000) also controllable by mobile app
  • Also controllable by mobile app
  • Includes: Integrated 24w LED energy efficient light
  • Includes: 6" downrod
  • Capable of being dimmed
  • Requires Certification
Dimensions & Measurements
Blade Pitch
16°
Blade Span
60 in
CFM
5713 ft3/min
Height
13-3/4 in
Length
60 in
Width
60 in
Characteristics & Features
Ceiling Fan Blade Finish
Black, Dark Wood, Light Wood
Collection
Brenix
Color Finish Category
Brass Tones
Color Finish Name
Heritage Brass, Coal
Color Temperature
2700
Control Type
Mobile App
Dimmable
Yes
Glass Type
Etched
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Ambient Lighting
Lighting Style
Contemporary
Material
Iron
Number of Blades
6
Proposition 65
WARNING: This product may expose you to chemicals which are known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
Smart Home Enabled
Yes
Electrical & Operational Information
Fan Speeds
6
Lumens
1543.46
Volts
120V
Watts
3.39 W
Warranty & Product Information
CEC Compliant
For Sale in CA
Energy Star Compliant
No
UPC
706411073311