This product requires certification to purchase.

Brushed Stainless Steel 3/4X72 DOWNROD

Minka Aire

Brushed Stainless Steel 3/4X72 DOWNROD

  • Fast #
  • Part #MDR572BS
  • Item #2469400
  • Manufacturer Part #DR572-BS
4.2 out of 5 Customer Rating
Brand image
Minka Aire

Brushed Stainless Steel 3/4X72 DOWNROD

  • Fast #
  • Part #MDR572BS
  • Item #2469400
  • Manufacturer Part #DR572-BS
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 72 in MinkaAire Ceiling Fan Downrod 3/4 in I.D.
  • Requires Certification

Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Steel
Height:
72 in
Installation Type:
Ceiling Mount
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UPC:
706411025624
Width:
3/4 in