This product requires certification to purchase.

65 in. 5-Blade Indoor Smart 5CCT Integrated LED Ceiling Fan in Heritage Brass/Warm Coastal Driftwood

Minka Aire

Cadena 65 in. 5-Blade Indoor Smart 5CCT Integrated LED Ceiling Fan in Heritage Brass/Warm Coastal Driftwood

  • Fast #
  • Part #MF783LHBRWCD
  • Item #12284499
  • Manufacturer Part #F783L-HBR/WCD
3.4 out of 5 Customer Rating
Brand image
Minka Aire

Cadena 65 in. 5-Blade Indoor Smart 5CCT Integrated LED Ceiling Fan in Heritage Brass/Warm Coastal Driftwood

  • Fast #
  • Part #MF783LHBRWCD
  • Item #12284499
  • Manufacturer Part #F783L-HBR/WCD
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Heritage Brass, Warm Coastal Driftwood Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Includes (3) Plywood blades: Brushed Nickel finish - Coal finish blades, Dark Bronze finish - White Oak blades, Heritage Brass finish - Coal blades, Heritage Brass finish - Warm Coastal Driftwood blades
  • Brushed Nickel finish - Coal finish blades
  • Dark Bronze finish - White Oak blades
  • Heritage Brass finish - Coal blades
  • Heritage Brass finish - Warm Coastal Driftwood blades
  • Includes: Remote Control (RC1000) also controllable by mobile app
  • Also controllable by mobile app
  • Includes: Integrated 40w LED energy efficient light
  • Includes: 6" downrod
  • Capable of being dimmed
  • Requires Certification
Dimensions & Measurements
Blade Pitch
13°
Blade Span
65 in
CFM
6195 ft3/min
Height
14-1/2 in
Length
65 in
Width
65 in
Characteristics & Features
Ceiling Fan Blade Finish
Black, Light Wood
Collection
Cadena
Color Finish Category
Brass Tones
Color Finish Name
Heritage Brass, Warm Coastal Driftwood
Color Temperature
2700
Control Type
Mobile App
Dimmable
Yes
Glass Type
Etched
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Ambient Lighting
Lighting Style
Modern
Material
Iron
Number of Blades
5
Proposition 65
WARNING: This product may expose you to chemicals which are known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
Smart Home Enabled
Yes
Electrical & Operational Information
Fan Speeds
6
Lumens
1931
Volts
120V
Watts
3.63 W
Warranty & Product Information
CEC Compliant
For Sale in CA
Energy Star Compliant
No
UPC
706411073410