• Cart

DESCRIPTION

Minka-Aire Cage Free Gyro™ 45W 6-Blade Ceiling Fan with 42 in. Blade Span and LED Light in Brushed Nickel

MF304LBNSL

Color Finish

Brushed Nickel

SPECIFICATIONS

Blade Finish
Silver
Blade Pitch
23°
Blade Span
42 in
Bulb Type
LED
CEC Compliant
For Sale in CA
CFM
3000
Collection
Cage Free Gyro™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
No
Glass Type
Etched Opal Glass
Height
19-3/4 in
Lighting Direction
Down Lighting
Material
Glass
Number Of Blades
6
Number Of Lights
1
UL Listed
No
Watts
45

$539.96
EACH

(Pricing is for Brushed Nickel)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment