DESCRIPTION

Minka-Aire Cap and Finial

MAC100

Color Finish

 

SPECIFICATIONS

Color Finish
Brushed Steel
Color Finish Category
Stainless Steel
Height
1/2 in
UL Listed
No
Width
2-1/2 in

Starting at
Call for Pricing
  • QUANTITY