Concept™ I
Frequently Purchased Together
Product Details
Product Details
- Concept I Wet Brushed Nickel Wet Ceiling Fan with LED Light
- 3-Blade 58" Sweep
- 14 Degree Blade Pitch
- 6" Downrod
- An integrated 14W LED
- 540 Delivered Lumens Output
- Maximum CFM 5491
- Full Function Wall Control System (Incl.)
- Limited lifetime warranty
Specifications
- AMP:
- 0.547
- Blade Pitch:
- 14°
- Blade Span:
- 58 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5491 ft3/min
- Ceiling Fan Blade Finish:
- Brushed Nickel Wet
- Collection:
- Concept™ I
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel Wet
- Color Temperature:
- 3000
- Control Type:
- Wall Control
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- White Opal
- Height:
- 18-1/2 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lumens:
- 353
- Material:
- Plastic
- Material Type:
- ABS
- Number of Blades:
- 3
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- RPM:
- 143
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 63.11 W