52 in. 51.3W 6053 cfm 3-Blade Ceiling Fan with LED Light in Oil Rubbed Bronze
Concept™ II 52 in. 51.3W 6053 cfm 3-Blade Ceiling Fan with LED Light in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3-Blade 52" Sweep
- 14 Degree Blade Pitch
- Concept II Wet Oil Rubbed Bronze Ceiling Fan with LED Light
- Full Function Wall Control System (Incl.)
- 540 Delivered Lumens Output
- Maximum CFM 5389
- An integrated 14W LED
- Flush mount
- Limited lifetime warranty
Specifications
- AMP:
- 0.43
- Blade Pitch:
- 14°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 6053 ft3/min
- Ceiling Fan Blade Finish:
- Taupe
- Collection:
- Concept™ II
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 12 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- LED
- Lumens:
- 353
- Material:
- Plastic
- Material Type:
- ABS
- Number of Blades:
- 3
- Number of Lights:
- 1
- RPM:
- 170
- UL Listed:
- No
- Watts:
- 51.3 W
- Weight:
- 26.06 lb