This product requires certification to purchase.

54 in. 3-Blade Indoor/Outdoor Integrated LED Hugger Ceiling Fan in Oil Rubbed Bronze

Minka Aire

Concept™III 54 in. 3-Blade Indoor/Outdoor Integrated LED Hugger Ceiling Fan in Oil Rubbed Bronze

  • Fast #
  • Part #MF467LORB
  • Item #9427232
  • Manufacturer Part #F467L-ORB
5 out of 5 Customer Rating
Brand image
Minka Aire

Concept™III 54 in. 3-Blade Indoor/Outdoor Integrated LED Hugger Ceiling Fan in Oil Rubbed Bronze

  • Fast #
  • Part #MF467LORB
  • Item #9427232
  • Manufacturer Part #F467L-ORB
5 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Includes: Remote Control (RC1000)
  • Includes: Integrated AC LED light 30w, delivered lumens: 980, CRI: 92, Color Temp: 3000K
  • UL Listed for Wet Locations
  • Limited lifetime motor warranty
  • Six speed fan control in forward and reverse
  • On/Off plus full range light dimmer
  • Includes one (1) hand held remote control, wall holster
  • Wireless remote operation
  • Operates at distance of 23 feet
  • 1,024 frequency combinations
  • Requires Certification
Dimensions & Measurements
Blade Pitch
14°
Blade Span
54 in
CFM
6056 ft3/min
Height
12-1/4 in
Characteristics & Features
Ceiling Fan Blade Finish
Oil Rubbed Bronze
Collection
Concept™III
Color Finish Category
Bronze Tones
Color Finish Name
Oil Rubbed Bronze
Color Temperature
3000
Control Type
Remote
Dimmable
Yes
Indoor Outdoor
Outdoor
Installation Type
Ceiling Mount
Light Bulb Base Type
Integrated
Lighting Direction
Down Lighting
Lighting Style
Modern
Number of Blades
3
Proposition 65
WWW.P65WARNINGS.CA.GOV
Electrical & Operational Information
Fan Speeds
6
Lumens
979
Number Of Hours
15000 hr
RPM
170
Watts
30 W
Warranty & Product Information
CEC Compliant
For Sale in CA
Energy Star Compliant
No
ETL Listed
Yes
UL Listed
Yes
UPC
706411064357