64 in. 4-Blade Ceiling Fan
Cone 64 in. 4-Blade Ceiling Fan
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Blade Span:
- 64 in
- CEC Compliant:
- For Sale in CA
- Ceiling Fan Blade Finish:
- Seashore Grey
- Collection:
- Cone
- Color Temperature:
- 3000
- Control Type:
- Remote
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Height:
- 16 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lumens:
- 1100
- Number of Blades:
- 4
- Proposition 65:
- WWW.P65WARNINGS.CA.GOV
- Volts:
- 120V
- Watts:
- 51.21 W