52 in. 67.5W 1-Light LED Ceiling Fan in Heirloom Bronze

You last purchased this on
 
Minka Aire

Contractor 52 in. 67.5W 1-Light LED Ceiling Fan in Heirloom Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Minka Aire

Contractor 52 in. 67.5W 1-Light LED Ceiling Fan in Heirloom Bronze

  • Fast #
  • Part #MF556LHBZ
  • Item #7884581
  • Manufacturer Part #F556L-HBZ
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Heirloom Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

AMP:
0.57
Blade Pitch:
12°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
5450 ft3/min
Ceiling Fan Blade Finish:
Barnwood
Collection:
Contractor
Color Finish Category:
Bronze Tones
Color Finish Name:
Heirloom Bronze
Color Temperature:
3000
Control Type:
Remote Control
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Etched Lens
Height:
13-1/4 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lumens:
1201.6
Material:
Wood, Paper
Material Type:
Plywood
Number Of Hours:
30000 h
Number of Blades:
5
Number of Lights:
1
RPM:
196
Type:
MF556LHBZ
UL Listed:
No
Watts:
67.5 W