This product requires certification to purchase.

52 in. 5-Blade Indoor Integrated LED Ceiling Fan in Flat White

Minka Aire

Contractor® 52 in. 5-Blade Indoor Integrated LED Ceiling Fan in Flat White

  • Fast #
  • Part #MF556LWHF
  • Item #9427343
  • Manufacturer Part #F556L-WHF
5 out of 5 Customer Rating
Brand image
Minka Aire

Contractor® 52 in. 5-Blade Indoor Integrated LED Ceiling Fan in Flat White

  • Fast #
  • Part #MF556LWHF
  • Item #9427343
  • Manufacturer Part #F556L-WHF
5 out of 5 Customer Rating

X Points

Color Finish Name: Flat White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 42
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • MinkaAire F556L 52" 5 Blade Contractor Plus LED Indoor Ceiling Fan with Integrated LED Light and Hand Held Remote Control System
  • Flat White finish - Flat White blades with Etched Lens
  • Includes: 6" downrod
  • Includes: Remote control (RCS 213)
  • Includes: Integrated 17 Watt Dimmable LED Light
  • Lumens: 1283
  • Color Rendering Index (CRI): 83
  • Color Temperature: 3,000K
  • Limited lifetime motor warranty
  • Energy Star certified
  • Requires Certification
Dimensions & Measurements
Blade Pitch
12°
Blade Span
52 in
CFM
3646 ft3/min
Height
12 in
Characteristics & Features
Ceiling Fan Blade Finish
Flat White
Collection
Contractor®
Color Finish Category
Whites
Color Finish Name
Flat White
Color Temperature
3000
Control Type
Remote
Dimmable
Yes
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Style
Transitional
Number of Blades
5
Proposition 65
WWW.P65WARNINGS.CA.GOV
Electrical & Operational Information
AMP
0.57
Fan Speeds
3
Lumens
1283
RPM
196
Volts
120V
Watts
67.28 W
Warranty & Product Information
CEC Compliant
For Sale in CA
Energy Star Compliant
No
UL Listed
Yes
UPC
706411066467