52 in. 5-Blade Indoor/Outdoor Ceiling Fan in Coal
Contractor Plus 52 in. 5-Blade Indoor/Outdoor Ceiling Fan in Coal
Frequently Purchased Together
Product Details
Product Details
- 52" 5-Blade Ceiling Fan in a Coal Finish with Coal Blades
Specifications
- AMP:
- 0.22, 0.56
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 1756 ft3/min
- Ceiling Fan Blade Finish:
- Coal
- Collection:
- Contractor Plus
- Color Finish Category:
- Blacks
- Color Finish Name:
- Coal
- Control Type:
- Pull Chain
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 12-3/4 in
- Indoor Outdoor:
- Indoor/Outdoor
- Installation Type:
- Downrod
- Material:
- Steel, Wood
- Material Type:
- Plywood
- Number of Blades:
- 5
- RPM:
- 186
- Watts:
- 66.58 W