24W 5-Blade LED Ceiling Fan in Heirloom Bronze
Contractor Uni-Pack LED 24W 5-Blade LED Ceiling Fan in Heirloom Bronze
Frequently Purchased Together
Product Details
Specifications
- AMP:
- 0.61
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5089 ft3/min
- Ceiling Fan Blade Finish:
- Barnwood
- Collection:
- Contractor Uni-Pack LED
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Heirloom Bronze
- Color Temperature:
- 3000
- Diameter:
- 52 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Frosted White
- Height:
- 17-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Shape Code:
- Z22
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 1531
- Material:
- Plywood, Zinc, Aluminum, Glass, Steel
- Material Type:
- Plywood
- Number of Blades:
- 5
- Number of Lights:
- 1
- RPM:
- 212
- Type:
- MF656LHBZ
- UL Listed:
- No
- Watts:
- 24 W