Delano® II 5-Blade Ceiling Fan with Halogen Light in Dark Restoration Bronze

Part #MF711DRB  |  Item #3773019  |  Manufacturer Part #F711-DRB

Call for Pricing

Color/Finish: Dark Restoration Bronze

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Integrated light kit
  • Limited lifetime warranty

Documents

Specifications

AMP: 0.58

Blade Finish: Dark Walnut

Blade Pitch: 14°

Blade Span: 52 in

Bulb Type: Halogen

CEC Compliant: For Sale in CA

CFM: 5634

Collection: Delano® II

Color Finish: Dark Restoration Bronze

Color Finish Category: Bronze Tones

Energy Star Compliant: No

Glass Type: Rustic Scavo

Height: 11-3/4 in

Light Bulb Base Type: Mini Candelabra E-11

Light Bulb Shape Code: T4

Lighting Direction: Down Lighting

Lighting Style: Transitional

Material: Plywood

Number Of Blades: 5

Number Of Lights: 2

UL Listed: Yes

Watts: 72