5 Blades 52 in. Indoor Ceiling Fan in Dark Restoration Bronze
Delano® II 5 Blades 52 in. Indoor Ceiling Fan in Dark Restoration Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Limited lifetime warranty
- Integrated light kit
Specifications
- AMP:
- 0.58
- Blade Pitch:
- 14°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5634 ft3/min
- Ceiling Fan Blade Finish:
- Dark Walnut
- Collection:
- Delano® II
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Dark Restoration Bronze
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Rustic Scavo
- Height:
- 11-3/4 in
- Indoor Outdoor:
- Indoor
- Length:
- 52 in
- Light Bulb Base Type:
- Mini Candelabra E-11
- Light Bulb Shape Code:
- T4
- Light Bulb Type:
- Halogen
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Wood
- Material Type:
- Plywood
- Number of Blades:
- 5
- Number of Lights:
- 2
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 72 W
- Width:
- 52 in