52 in. 5-Blade Ceiling Fan
Dyno 52 in. 5-Blade Ceiling Fan
Frequently Purchased Together
Product Details
Product Details
Specifications
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- Ceiling Fan Blade Finish:
- Dark Wood
- Collection:
- Dyno
- Color Temperature:
- 3000
- Control Type:
- Remote
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Height:
- 12 in
- Light Bulb Base Type:
- Integrated
- Lighting Direction:
- Down Lighting
- Lumens:
- 1244
- Number Of Hours:
- 30000 h
- Number of Blades:
- 5
- Proposition 65:
- WWW.P65WARNINGS.CA.GOV
- Volts:
- 120V
- Watts:
- 16 W