• Cart

DESCRIPTION

Minka-Aire Fan Downrod in Kocoa

MDR5KA

Length:

SPECIFICATIONS

Color Finish
Kocoa
Color Finish Category
Browns
Diameter
3/4 in
Length
12 in
Type
Downrod

Starting at
$12.6
EACH
  • QUANTITY