This product requires certification to purchase.

53 in. 3-Blade Indoor Smart 5CCT Up/Down Integrated LED Ceiling Fan in Legacy Brass/Coal

Minka Aire

Foxden 53 in. 3-Blade Indoor Smart 5CCT Up/Down Integrated LED Ceiling Fan in Legacy Brass/Coal

  • Fast #
  • Part #MF778LLBRCL
  • Item #12284491
  • Manufacturer Part #F778L-LBR/CL
4.6 out of 5 Customer Rating
Brand image
Minka Aire

Foxden 53 in. 3-Blade Indoor Smart 5CCT Up/Down Integrated LED Ceiling Fan in Legacy Brass/Coal

  • Fast #
  • Part #MF778LLBRCL
  • Item #12284491
  • Manufacturer Part #F778L-LBR/CL
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Legacy Brass, Coal Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Includes (3) ABS blades and Clear Acrylic shades: Brushed Nickel / Coal finish - Coal finish blades, Dark Bronze finish / White Oak finish blades, Legacy Brass / Coal finish - Coal finish blades, Legacy Brass / Flat White finish - Flat White finish blades
  • Brushed Nickel / Coal finish - Coal finish blades
  • Dark Bronze finish / White Oak finish blades
  • Legacy Brass / Coal finish - Coal finish blades
  • Legacy Brass / Flat White finish - Flat White finish blades
  • Includes: Remote Control (RC700L)
  • Includes: (2) Integrated LED energy efficient lights: up and down both independently color temperature changeable
  • Both independently color temperature changeable
  • Includes: 6" downrod
  • Capable of being dimmed
  • Requires Certification
Dimensions & Measurements
Blade Pitch
16°
Blade Span
53 in
CFM
5384 ft3/min
Height
13-3/4 in
Length
53 in
Width
53 in
Characteristics & Features
Ceiling Fan Blade Finish
Black, Light Wood, White
Collection
Foxden
Color Finish Category
Brass Tones
Color Finish Name
Legacy Brass, Coal
Color Temperature
2700
Control Type
Mobile App
Dimmable
Yes
Glass Type
Clear
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Up/Down Lighting
Lighting Style
Industrial
Material
Steel
Number of Blades
3
Proposition 65
WARNING: This product may expose you to chemicals which are known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
Smart Home Enabled
Yes
Electrical & Operational Information
Fan Speeds
6
Lumens
1405
Volts
120V
Watts
35.11 W
Warranty & Product Information
CEC Compliant
For Sale in CA
Energy Star Compliant
No
UPC
706411073359