This product requires certification to purchase.

Hand Held Fan Control in White for Gyrette Ceiling Fans

Minka Aire

Hand Held Fan Control in White for Gyrette Ceiling Fans

  • Fast #
  • Part #MRC211
  • Item #3327740
  • Manufacturer Part #RC211
5 out of 5 Customer Rating
Brand image
Minka Aire

Hand Held Fan Control in White for Gyrette Ceiling Fans

  • Fast #
  • Part #MRC211
  • Item #3327740
  • Manufacturer Part #RC211
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 32 bit
  • 3 speed fan control
  • On / Off plus full range light dimmer
  • Wireless remote operation
  • Operates at a distance of 40'
  • Can be used in conjunction with WC211
  • Includes: (1) Remote wall holster
  • Includes: (1) 12 volt battery
  • Note: 256 bit remote systems are not compatible with 32 bit remote systems
  • Requires Certification

Documents

Dimensions & Measurements
Height
4-1/2 in
Length
5 in
Width
2-3/4 in
Characteristics & Features
Brand Model Compatibility
Gyrette™ Ceiling Fans
Color Finish Category
Whites
Color Finish Name
White
Proposition 65
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
Electrical & Operational Information
Volts
12V
Warranty & Product Information
Product Type
Fan Control
UL Listed
No
UPC
706411031403