54 in. 3-Blade Indoor Ceiling Fan in Polished Nickel
Java 54 in. 3-Blade Indoor Ceiling Fan in Polished Nickel
Frequently Purchased Together
Product Details
Product Details
- Integrated light kit
- Limited lifetime warranty
Specifications
- AMP:
- 0.42, 0.37, 0.28
- Blade Pitch:
- 14°
- Blade Span:
- 54 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5682 ft3/min
- Ceiling Fan Blade Finish:
- Silver
- Collection:
- Java
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Color Temperature:
- 3000
- Control Type:
- Remote
- Diameter:
- 54 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched Opal
- Height:
- 14-3/4 in
- Indoor Outdoor:
- Indoor
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 1550
- Material:
- Plastic
- Number of Blades:
- 3
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- RPM:
- 150
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 47 W