3-Blade Ceiling Fan in White
Kewl 3-Blade Ceiling Fan in White
Frequently Purchased Together
Product Details
- White
- Limited lifetime warranty
Specifications
- AMP:
- 0.46
- Blade Pitch:
- 20°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4981 ft3/min
- Ceiling Fan Blade Finish:
- White
- Collection:
- Kewl
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 52 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 14 in
- Indoor Outdoor:
- Indoor
- Lighting Style:
- Contemporary
- Material:
- Plastic
- Material Type:
- ABS
- Number of Blades:
- 3
- UL Listed:
- No
- Watts:
- 55 W