52 in. 3-Blade Ceiling Fan
Light Wave 52 in. 3-Blade Ceiling Fan
Frequently Purchased Together
Product Details
Product Details
Specifications
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4542 ft3/min
- Ceiling Fan Blade Finish:
- Driftwood
- Collection:
- Light Wave
- Color Finish Category:
- Browns
- Color Finish Name:
- Driftwood
- Color Temperature:
- 3000
- Control Type:
- Remote
- Diameter:
- 52 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 13-3/4 in
- Indoor Outdoor:
- Indoor
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 1143.9
- Material:
- Steel, Plastic
- Number of Blades:
- 3
- Number of Lights:
- 1
- Proposition 65:
- WWW.P65WARNINGS.CA.GOV
- UL Listed:
- No
- Watts:
- 16 W