Lun-Aire
Frequently Purchased Together
Product Details
Product Details
- Lun-Aire White Ceiling Fan with LED Light
- 5-Blades 54" Sweep
- 12 Degree Blade Pitch
- 6" Downrod
- An integrated 17W LED
- 800 Delivered Lumens Output
- Maximum CFM 5198
- 3-Speed Pull Chain
- Limited lifetime warranty
Specifications
- AMP:
- 0.54
- Blade Pitch:
- 12°
- Blade Span:
- 54 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 3678 ft3/min
- Ceiling Fan Blade Finish:
- White
- Collection:
- Lun-Aire
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched Opal
- Height:
- 15-1/4 in
- Indoor Outdoor:
- Indoor
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 1100
- Material:
- Wood, Paper, Glass
- Material Type:
- Plywood
- Number of Blades:
- 5
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Watts:
- 24.26 W