65 in. 3-Blade Ceiling Fan
Molino 65 in. 3-Blade Ceiling Fan
Frequently Purchased Together
Product Details
Product Details
Specifications
- Blade Span:
- 65 in
- CEC Compliant:
- For Sale in CA
- Ceiling Fan Blade Finish:
- Grey
- Collection:
- Molino
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Soft Brass
- Color Temperature:
- 3000
- Control Type:
- Remote
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Height:
- 14-1/2 in
- Light Bulb Base Type:
- Integrated
- Lighting Direction:
- Down Lighting
- Lumens:
- 722
- Number Of Hours:
- 30000 h
- Number of Blades:
- 3
- Proposition 65:
- WWW.P65WARNINGS.CA.GOV
- RPM:
- 131
- Watts:
- 20 W