This product requires certification to purchase.

72 in. 3-Blade Indoor/Outdoor Smart 5CCT Integrated LED Ceiling Fan in Coal

Minka Aire

Norwynd 72 in. 3-Blade Indoor/Outdoor Smart 5CCT Integrated LED Ceiling Fan in Coal

  • Fast #
  • Part #MF822LCL
  • Item #12284511
  • Manufacturer Part #F822L-CL
3.9 out of 5 Customer Rating
Brand image
Minka Aire

Norwynd 72 in. 3-Blade Indoor/Outdoor Smart 5CCT Integrated LED Ceiling Fan in Coal

  • Fast #
  • Part #MF822LCL
  • Item #12284511
  • Manufacturer Part #F822L-CL
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Coal Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Includes (3) ABS blades: Coal finish - Coal finish blades, Flat White finish - Flat White blades
  • Coal finish - Coal finish blades
  • Flat White finish - Flat White blades
  • Includes: Remote Control (RC1000) also controllable by mobile app
  • Also controllable by mobile app
  • Includes: Integrated 20w LED energy efficient light
  • Includes: 6" downrod
  • Capable of being dimmed
  • ETL for wet locations
  • Title 20 compliant
  • Requires Certification
Dimensions & Measurements
Blade Pitch
21°
Blade Span
72 in
CFM
11058 ft3/min
Height
13-3/4 in
Length
72 in
Width
72 in
Characteristics & Features
Ceiling Fan Blade Finish
Black, White
Collection
Norwynd
Color Finish Category
Blacks
Color Finish Name
Coal
Color Temperature
2700
Control Type
Mobile App
Dimmable
Yes
Glass Type
Etched
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Ambient Lighting
Lighting Style
Modern
Material
Steel
Number of Blades
3
Proposition 65
WARNING: This product may expose you to chemicals which are known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
Smart Home Enabled
Yes
Electrical & Operational Information
Fan Speeds
6
Lumens
1510
Volts
120V
Watts
47.86 W
Warranty & Product Information
CEC Compliant
For Sale in CA
Energy Star Compliant
No
UPC
706411073632