This product requires certification to purchase.

56 in. 3-Blade Indoor Integrated LED Ceiling Fan in Coal

Minka Aire

Pike 56 in. 3-Blade Indoor Integrated LED Ceiling Fan in Coal

  • Fast #
  • Part #MF774LCL
  • Item #11493749
  • Manufacturer Part #F774L-CL
5 out of 5 Customer Rating
Brand image
Minka Aire

Pike 56 in. 3-Blade Indoor Integrated LED Ceiling Fan in Coal

  • Fast #
  • Part #MF774LCL
  • Item #11493749
  • Manufacturer Part #F774L-CL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Includes: 6" downrod
  • Includes: Remote control (RC1000)
  • Includes: 20 Watt LED Integrated Light (3 Year Warranty)
  • Energy Star Rated
  • ETL Rated for Dry Locations
  • Limited Lifetime Motor Warranty
  • Six speed fan control in forward and reverse
  • On/Off plus full range light dimmer
  • Includes one (1) hand held remote control, wall holster
  • Wireless remote operation
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Blade Pitch
12°
Blade Span
56 in
CFM
6628 ft3/min
Height
13-19/100 in
Length
56 in
Width
56 in
Characteristics & Features
Ceiling Fan Blade Finish
Coal
Collection
Pike
Color Finish Category
Blacks
Color Finish Name
Coal
Control Type
Remote
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Light Bulb Type
LED
Material
Plastic
Material Type
ABS
Number of Blades
3
Electrical & Operational Information
Fan Speeds
6
RPM
148
Volts
120V
Warranty & Product Information
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
ETL Listed
Yes
Type
MF774LCL
UPC
706411071447