56in. 3-Blade LED Ceiling Fan with Remote in Legacy Brass and Coal
Pike 56in. 3-Blade LED Ceiling Fan with Remote in Legacy Brass and Coal
Frequently Purchased Together
Product Details
Product Details
- Includes:6" downrod
- Includes:Remote control (RC1000)
- Includes:20 Watt LED Integrated Light (3 Year Warranty)
- Energy Star Rated
- ETL Rated for Dry Locations
- Limited Lifetime Motor Warranty
- Six speed fan control in forward and reverse
- On/Off plus full range light dimmer
- Includes one (1) hand held remote control, wall holster
- Wireless remote operation
-
Green
Documents
Specifications
- Blade Pitch:
- 12°
- Blade Span:
- 56 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 6628 ft3/min
- Ceiling Fan Blade Finish:
- Coal
- Collection:
- Pike
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Legacy Brass/Coal
- Control Type:
- Remote
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 6
- Height:
- 13-19/100 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- LED
- Material:
- Plastic
- Material Type:
- ABS
- Number of Blades:
- 3
- Proposition 65:
- WARNING: This product may expose you to chemicals which are known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
- RPM:
- 148
- Volts:
- 120V
- Width:
- 56 in