58.13W 4-Blade Ceiling Fan with 54 in. Blade Span and 1-Light in Smoked Iron
This product has been replaced by
Manufacturer Part #F582L-SI
Rainman™ 58.13W 4-Blade Ceiling Fan with 54 in. Blade Span and 1-Light in Smoked Iron
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 5-Blades 54" Sweep
- 14 Degree Blade Pitch
- Rainman Smoked Iron Ceiling Fan with Light
- Limited lifetime warranty
- Indoor/Outdoor Use
- Wall Control System (Incl.)
- Uses 1-100W Mini-Can Halogen Bulb (Incl.)
- 6" Downrod
Specifications
- AMP:
- 0.244, 0.485
- Blade Pitch:
- 14°
- Blade Span:
- 54 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4933 ft3/min
- Ceiling Fan Blade Finish:
- Smoked Iron
- Collection:
- Rainman™
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Smoked Iron
- Diameter:
- 3/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Acid Etched
- Light Bulb Base Type:
- Mini Candelabra E-11
- Light Bulb Type:
- Halogen
- Lighting Direction:
- Down Lighting
- Material:
- Plastic, Glass
- Material Type:
- ABS
- Number of Blades:
- 4
- Number of Lights:
- 1
- UL Listed:
- No
- Watts:
- 58.13 W