52 in. 3-Blade Indoor Integrated LED Hugger Ceiling Fan in Coal
Roto 52 in. 3-Blade Indoor Integrated LED Hugger Ceiling Fan in Coal
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- A new addition to a tried-and-true family is the Roto Flush. Featuring an integrated 16w LED light that can be easily covered with out included light cap. Rot Flush is a sleek and contemporary design with a classic industrial look that is now available for low ceiling applications.
- Includes: Remote control (RCS213)
- Includes: cap for non-light use
- Integrated 16 watt LED module
- Capable of being dimmed
- Compatible with Bond Smart Home Hub (optional)
- Limited lifetime motor warranty
- Rated for dry locations
- Three speed fan control
- On / Off plus full range light dimmer
Specifications
- Blade Pitch:
- 23.5°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4078 ft3/min
- Ceiling Fan Blade Finish:
- Coal
- Collection:
- Roto
- Color Finish Category:
- Blacks
- Color Finish Name:
- Coal
- Color Temperature:
- 3000
- Control Type:
- Remote
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Fan Speeds:
- 3
- Height:
- 10-4/5 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Integrated
- Lighting Style:
- Contemporary, Modern
- Lumens:
- 1160
- Number Of Hours:
- 30000 hr
- Number of Blades:
- 3
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
- RPM:
- 163
- UPC:
- 706411069321
- Volts:
- 120V
- Watts:
- 45.7 W