This product requires certification to purchase.

60 in. 3-Blade Indoor/Outdoor Ceiling Fan in Flat White

Minka Aire

Rudolph 60 in. 3-Blade Indoor/Outdoor Ceiling Fan in Flat White

  • Fast #
  • Part #MF728WHF
  • Item #10357836
  • Manufacturer Part #F728-WHF
3.8 out of 5 Customer Rating
Brand image
Minka Aire

Rudolph 60 in. 3-Blade Indoor/Outdoor Ceiling Fan in Flat White

  • Fast #
  • Part #MF728WHF
  • Item #10357836
  • Manufacturer Part #F728-WHF
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Flat White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Includes: 6" downrod
  • Includes: Remote control (RC1000)
  • Limited lifetime motor warranty
  • Six speed fan control in forward and reverse
  • On/Off
  • Includes one (1) hand held remote control, wall holster
  • Wireless remote operation
  • Operates at distance of 23 feet
  • 1,024 frequency combinations
  • AireControl® by MinkaAire® controls all functions: speed control and off-on.
  • Requires Certification
Dimensions & Measurements
Blade Pitch
16.7°
Blade Span
60 in
CFM
6198 ft3/min
Height
13-3/4 in
Characteristics & Features
Ceiling Fan Blade Finish
Flat White
Collection
Rudolph
Color Finish Category
Whites
Color Finish Name
Flat White
Control Type
Remote
Indoor Outdoor
Outdoor
Installation Type
Ceiling Mount
Lighting Style
Contemporary
Number of Blades
3
Electrical & Operational Information
Fan Speeds
6
RPM
137
Volts
120V
Warranty & Product Information
Energy Star Compliant
No
ETL Listed
Yes
UPC
706411070686