This product requires certification to purchase.

60 in. Fan Downrod in Kocoa

Minka Aire

Signature 60 in. Fan Downrod in Kocoa

  • Fast #
  • Part #MDR560KA
  • Item #4376441
  • Manufacturer Part #DR560-KA
5 out of 5 Customer Rating
Brand image
Minka Aire

Signature 60 in. Fan Downrod in Kocoa

  • Fast #
  • Part #MDR560KA
  • Item #4376441
  • Manufacturer Part #DR560-KA
5 out of 5 Customer Rating

X Points

Color Finish Name: Kocoa Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Length: 60"
  • Width: 3/4"
  • Requires Certification
Dimensions & Measurements
Depth
3/4 in
Diameter
3/4 in
Height
60 in
Length
60 in
Width
3/4 in
Characteristics & Features
Collection
Signature
Color Finish Category
Browns
Color Finish Name
Kocoa
Dimmable
No
Installation Type
Ceiling Mount
Material
Metal, Steel
Proposition 65
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
Warranty & Product Information
ETL Listed
No
UL Listed
No
UPC
706411043338