Sloped Ceiling Adapter in Belcaro Walnut

You last purchased this on
 
Minka Aire

Signature Sloped Ceiling Adapter in Belcaro Walnut

This product requires certification to purchase.
Brand image
You last purchased this on
 
Minka Aire

Signature Sloped Ceiling Adapter in Belcaro Walnut

  • Fast #
  • Part #MA245BCW
  • Item #3077554
  • Manufacturer Part #A245-BCW
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Belcaro Walnut Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • All MinkaAire Fans with Downrods are equipped for up to 29 degree ceiling slant
  • This Sloped Ceiling Adaptor allows for up 45 degrees
  • Sloped Ceiling Adapter
  • For 3/4" DR5 Series Downrods
  • Only for use on specific MinkaAire fans
  • Requires Certification

Specifications

Collection:
Signature
Color Finish Category:
Browns
Color Finish Name:
Belcaro Walnut™
Diameter:
3/4 in
Height:
2-13/100 in
Indoor Outdoor:
Indoor
Material:
Steel, Zinc
Product Type:
Slope Ceiling Adapter Kit
UL Listed:
No
Width:
4-1/2 in