This product requires certification to purchase.

44 in. 3-Blade Indoor/Outdoor Integrated LED Ceiling Fan in Flat White

Minka Aire

Skinnie 44 in. 3-Blade Indoor/Outdoor Integrated LED Ceiling Fan in Flat White

  • Fast #
  • Part #MF625LWHF
  • Item #10061120
  • Manufacturer Part #F625L-WHF
5 out of 5 Customer Rating
Brand image
Minka Aire

Skinnie 44 in. 3-Blade Indoor/Outdoor Integrated LED Ceiling Fan in Flat White

  • Fast #
  • Part #MF625LWHF
  • Item #10061120
  • Manufacturer Part #F625L-WHF
5 out of 5 Customer Rating

X Points

Color Finish Name: Flat White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • MinkaAire F625L 44" 3 Blade Skinnie LED Outdoor / Indoor Ceiling Fan with Remote Control System
  • Includes: Remote Control (RC1000)
  • Includes: Integrated 20w LED
  • Includes: 6" downrod
  • ETL Listed for Wet Locations
  • Limited lifetime motor warranty
  • Six speed fan control in forward and reverse
  • On/Off plus full range light dimmer
  • Includes one (1) hand held remote control, wall holster
  • Wireless remote operation
  • Requires Certification
Dimensions & Measurements
Blade Pitch
18°
Blade Span
44 in
CFM
4765 ft3/min
Diameter
44 in
Height
13-22/25 in
Characteristics & Features
Ceiling Fan Blade Finish
Flat White
Collection
Skinnie
Color Finish Category
Whites
Color Finish Name
Flat White
Color Temperature
3000
Control Type
Remote
Dimmable
Yes
Glass Type
Etched, Frosted
Indoor Outdoor
Outdoor
Installation Type
Ceiling Mount
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Style
Modern
Material
Plastic
Material Type
ABS
Number of Blades
3
Number of Lights
1
Proposition 65
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
Electrical & Operational Information
AMP
0.58
Fan Speeds
6
Lumens
1142.5
Number Of Hours
30000 hr
RPM
186
Volts
120V
Watts
33.87 W
Warranty & Product Information
CEC Compliant
For Sale in CA
Energy Star Compliant
No
ETL Listed
Yes
UPC
706411069444