56 in. 3-Blade Ceiling Fan
Skinnie 56 in. 3-Blade Ceiling Fan
Frequently Purchased Together
Product Details
Product Details
-
Green
Specifications
- Blade Pitch:
- 18°
- Blade Span:
- 56 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 8037 ft3/min
- Ceiling Fan Blade Finish:
- Coal
- Collection:
- Skinnie
- Color Finish Category:
- Blacks
- Color Finish Name:
- Coal
- Color Temperature:
- 3000
- Diameter:
- 56 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Glass Type:
- Frosted White
- Height:
- 13-3/4 in
- Indoor Outdoor:
- Indoor/Outdoor
- Light Bulb Shape Code:
- Z59
- Light Bulb Type:
- LED
- Lumens:
- 1169.8
- Material:
- Steel, Plastic
- Number of Blades:
- 3
- Number of Lights:
- 1
- Proposition 65:
- WWW.P65WARNINGS.CA.GOV
- UL Listed:
- No
- Watts:
- 20 W