60 in. 3-Blade Ceiling Fan
Skyhawk 60 in. 3-Blade Ceiling Fan
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Blade Span:
- 60 in
- CEC Compliant:
- For Sale in CA
- Collection:
- Skyhawk
- Color Temperature:
- 3000
- Control Type:
- Remote
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Height:
- 15-1/2 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lumens:
- 1104
- Number of Blades:
- 3
- Proposition 65:
- WWW.P65WARNINGS.CA.GOV
- Volts:
- 120V
- Watts:
- 44.35 W