This product requires certification to purchase.

65 in. 5-Blade Indoor Integrated LED Ceiling Fan in Flat White

Minka Aire

Skymaster 65 in. 5-Blade Indoor Integrated LED Ceiling Fan in Flat White

  • Fast #
  • Part #MF767LWHF
  • Item #10351598
  • Manufacturer Part #F767L-WHF
5 out of 5 Customer Rating
Brand image
Minka Aire

Skymaster 65 in. 5-Blade Indoor Integrated LED Ceiling Fan in Flat White

  • Fast #
  • Part #MF767LWHF
  • Item #10351598
  • Manufacturer Part #F767L-WHF
5 out of 5 Customer Rating

X Points

Color Finish Name: Flat White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Constructed of metal
  • Fan is controllable by a remote (included)
  • Can be installed on vaulted ceilings
  • Fixture includes (1) 6" downrod
  • Integrated LED lighting
  • Capable of being dimmed
  • Rated for installation in dry locations
  • Requires Certification
Dimensions & Measurements
Blade Span
65 in
CFM
6500 ft3/min
Height
13-13/20 in
Length
65 in
Width
65 in
Characteristics & Features
Ceiling Fan Blade Finish
Flat White
Collection
Skymaster
Color Finish Category
Whites
Color Finish Name
Flat White
Color Temperature
3000
Control Type
Remote
Dimmable
Yes
Installation Type
Ceiling Mount
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Down Lighting
Material
Metal
Number of Blades
5
Electrical & Operational Information
Fan Speeds
6
Lumens
1100
Volts
120V
Watts
40 W
Warranty & Product Information
Energy Star Compliant
No
UPC
706411070235