Spectre 60 in. 4-Blade Ceiling Fan in Oil Rubbed Bronze and Brushed Nickel

Part #MF726ORBBN  |  Item #5127133  |  Manufacturer Part #F726-ORB/BN

$519.95 EACH

Color/Finish: Oil Rubbed Bronze/Brushed Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Spectre Oil Rubbed Bronze/Brushed Nickel Ceiling Fan with LED light
  • 4-Blades 60" Sweep
  • 14 Degree Blade Pitch
  • 6" Downrod
  • An integrated 17W LED
  • 1100 Delivered Lumens Output
  • Maximum CFM 6498
  • Hand Held Remote Control System (Incl.)
  • Limited lifetime warranty

Documents

Specifications

AMP: 0.44

Blade Finish: Oil Rubbed Bronze

Blade Pitch: 14°

Blade Span: 60 in

Bulb Type: LED

CEC Compliant: For Sale in CA

CFM: 7230

Collection: Spectre

Color Finish: Oil Rubbed Bronze/Brushed Nickel

Color Finish Category: Bronze Tones

Energy Star Compliant: No

Glass Type: Clear

Height: 15 in

Length: 60 in

Lighting Direction: Down Lighting

Material: Plastic

Number Of Blades: 4

Number Of Lights: 1

UL Listed: Yes

Watts: 36.01