Steal
Frequently Purchased Together
Product Details
Product Details
- 188 x 15 mm motor
- The Minka Aire Steal Ceiling Fan wields an exemplary model of the industrial revolution with 54 in. of pure mechanical glory. Stripped down to its bare rivets and gears, the Steal displays the natural beauty of industrial design as it twirls 3 mesmerizing half-fold blades that set interior spaces to motion.
- Inspired by the revolution that moved us from hand production methods to machines, and drove new manufacturing processes and iron production, Steal marks a major turning point in industrial style and design.
Specifications
- Blade Pitch:
- 5°
- Blade Span:
- 54 in
- CFM:
- 6093.41 ft3/min
- Ceiling Fan Blade Finish:
- Brushed Nickel
- Collection:
- Steal
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 54 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 13-63/100 in
- Indoor Outdoor:
- Indoor
- Number of Blades:
- 3
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- Yes