Supra® 52 in. 5-Blade Ceiling Fan in Brushed Steel

Part #MF569BSDW  |  Item #4376502  |  Manufacturer Part #F569-BS/DW

$199.95 EACH

Color/Finish: Brushed Steel/Dark Walnut

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Included light kit
  • Limited lifetime warranty

Documents

Specifications

AMP: 0.66

Blade Finish: Dark Walnut

Blade Pitch: 14°

Blade Span: 52 in

Bulb Type: Halogen

CEC Compliant: For Sale in CA

CFM: 6000

Collection: Supra®

Color Finish: Brushed Steel/Dark Walnut

Color Finish Category: Stainless Steel

Energy Star Compliant: No

Glass Type: Opal Frost

Height: 16-3/4 in

Length: 52 in

Light Bulb Base Type: Mini Candelabra E-11

Lighting Direction: Down Lighting

Lighting Style: Transitional

Material: Plywood

Number Of Blades: 5

Number Of Lights: 1

UL Listed: Yes

Watts: 79

Width: 52 in