76W 5-Blade Ceiling Fan with Halogen Light in Brushed Steel
This product has been replaced by
Manufacturer Part #F563L-SP-BS
Supra® 76W 5-Blade Ceiling Fan with Halogen Light in Brushed Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Limited lifetime warranty
- Universal light kit adaptable
Specifications
- AMP:
- 0.64
- Blade Pitch:
- 14°
- Blade Span:
- 44 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5272 ft3/min
- Ceiling Fan Blade Finish:
- Silver
- Collection:
- Supra®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Steel
- Energy Star Compliant:
- No
- Height:
- 16-1/2 in
- Light Bulb Base Type:
- Mini Candelabra E-11
- Light Bulb Type:
- Halogen
- Lighting Direction:
- Down Lighting
- Material:
- Wood
- Material Type:
- Plywood
- Number of Blades:
- 5
- Number of Lights:
- 1
- UL Listed:
- Yes
- Watts:
- 76 W