56 in. 4-Blade Indoor Ceiling Fan in Coal
Swept 56 in. 4-Blade Indoor Ceiling Fan in Coal
Frequently Purchased Together
Product Details
Product Details
- This LED contemporary design provides four variable pitch blades and a tiered motor housing for styling sophistication. The LED Swept by MinkaAire has all the latest advancements in technology with a DC motor,20W Integrated LED light, and a hand-held remote.
- Includes: 6" downrod
- Includes: Remote control (RC400)
- Includes: 20 Watt LED Integrated Light (3 Year Warranty)
- Limited Lifetime Motor Warranty
- Six speed fan control in forward and reverse
- On/Off plus full range light dimmer
- Includes one (1) hand held remote control (RC400), wall holster
- Wireless remote operation
- Operates at distance of 23 feet (Distance can vary dependent on construction of building and room fan is hung in
Specifications
- Blade Pitch:
- 14°
- Blade Span:
- 56 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 8177 ft3/min
- Ceiling Fan Blade Finish:
- Coal
- Collection:
- Swept
- Color Finish Category:
- Blacks
- Color Finish Name:
- Coal
- Color Temperature:
- 3000
- Control Type:
- Remote
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Height:
- 14-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Integrated
- Lighting Style:
- Contemporary
- Lumens:
- 644
- Number of Blades:
- 4
- RPM:
- 169
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 41.74 W