56 in. 41.74W 4-blade Ceiling Fan in Flat White
Swept 56 in. 41.74W 4-blade Ceiling Fan in Flat White
Frequently Purchased Together
Product Details
Product Details
- This LED contemporary design provides four variable pitch blades and a tiered motor housing for styling sophistication
- The LED SWEPT by Minka-Aire has all the latest advancements in technology with a DC motor and 17W LED light
- A hand held remote control is included
- 14 Degrees Blade Pitch
- 4-Blades 56" Sweep
- DC 123 x 30mm Motor
- 6" Downrod
- Special Hand Held Remote Control System (Included)
Specifications
- AMP:
- 0.51
- Blade Pitch:
- 26°
- Blade Span:
- 56 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 8177 ft3/min
- Ceiling Fan Blade Finish:
- Flat White
- Collection:
- Swept
- Color Finish Category:
- Whites
- Color Finish Name:
- Flat White
- Color Temperature:
- 3000
- Control Type:
- Remote
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- White
- Height:
- 14-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 1100
- Material:
- Plastic
- Material Type:
- ABS
- Number Of Hours:
- 30000 h
- Number of Blades:
- 4
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- RPM:
- 191
- UL Listed:
- No
- Watts:
- 41.74 W