This product requires certification to purchase.

56 in. 41.74W 4-blade Ceiling Fan in Kocoa

You last purchased this on
 
Minka Aire

Swept 56 in. 41.74W 4-blade Ceiling Fan in Kocoa

  • Fast #
  • Part #MF543LKA
  • Item #7577236
  • Manufacturer Part #F543L-KA
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Minka Aire

Swept 56 in. 41.74W 4-blade Ceiling Fan in Kocoa

  • Fast #
  • Part #MF543LKA
  • Item #7577236
  • Manufacturer Part #F543L-KA
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Kocoa Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • This LED contemporary design provides four variable pitch blades and a tiered motor housing for styling sophistication
  • The LED SWEPT by Minka-Aire has all the latest advancements in technology with a DC motor and 17W LED light
  • A hand held remote control is included
  • 14 Degrees Blade Pitch
  • 4-Blades 56" Sweep
  • DC 123 x 30mm Motor
  • 6" Downrod
  • Special Hand Held Remote Control System (Included)
  • Requires Certification

Specifications

AMP:
0.51
Blade Pitch:
26°
Blade Span:
56 in
CEC Compliant:
For Sale in CA
CFM:
6896 ft3/min
Ceiling Fan Blade Finish:
Kocoa
Collection:
Swept
Color Finish Category:
Browns
Color Finish Name:
Kocoa
Color Temperature:
3000
Control Type:
Remote
Diameter:
56 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
White
Height:
14-1/2 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Shape Code:
Z04
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lumens:
643.5
Material:
Plastic
Material Type:
ABS
Number Of Hours:
30000 h
Number of Blades:
4
Number of Lights:
1
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
RPM:
191
UL Listed:
No
Watts:
20 W