This product requires certification to purchase.

60 in. 5-Blade Indoor Convertible Integrated LED Smart Ceiling Fan in Flat White

Minka Aire

Switch 60 in. 5-Blade Indoor Convertible Integrated LED Smart Ceiling Fan in Flat White

  • Fast #
  • Part #MF638LWHF
  • Item #11493705
  • Manufacturer Part #F638L-WHF
3.5 out of 5 Customer Rating
Brand image
Minka Aire

Switch 60 in. 5-Blade Indoor Convertible Integrated LED Smart Ceiling Fan in Flat White

  • Fast #
  • Part #MF638LWHF
  • Item #11493705
  • Manufacturer Part #F638L-WHF
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Flat White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Can convert from a hanging fan to a flush mount fan
  • Includes: ceiling adapter for flush mount application
  • Includes: (1) 10" down rod
  • Includes: Remote control (RC1000)
  • Includes: 20 Watt LED Integrated Light (3 Year Warranty)
  • ETL Rated for Dry Locations
  • Limited Lifetime Motor Warranty
  • Six speed fan control in forward and reverse
  • On/Off plus full range light dimmer
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Blade Pitch
12°
Blade Span
60 in
CFM
7693 ft3/min
Height
18-9/50 in
Length
60 in
Width
60 in
Characteristics & Features
Ceiling Fan Blade Finish
Flat White
Collection
Switch
Color Finish Category
Whites
Color Finish Name
Flat White
Control Type
Remote
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Light Bulb Type
LED
Material
Plastic
Material Type
ABS
Number of Blades
6
Electrical & Operational Information
Fan Speeds
6
RPM
130
Volts
120V
Warranty & Product Information
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
ETL Listed
Yes
UPC
706411071423